Engineer Grade Reflective Aluminum, 24 in x 30 in, 1/4" corner holes, or 3/8" postmount holes

  • Mfr # FRR913RA

  • Zoro # G311690171


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Engineer Grade Reflective Aluminum
Height
24 in
Width
30 in
Size
24" x 30"
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRR913RA
Zoro #
G311690171
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Width
30 in
Size
24" x 30"

Details

Sign Material
Engineer Grade Reflective Aluminum
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes

Description

Accuform SAFETY SIGN EVACUATION ASSEMBLY FRR913RA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.