Zoro Homepage

Engineer Grade Reflective Vinyl, 9 in x 9 in, 1/4-in holes

  • Mfr # MFEX567

  • Zoro # G911709051


product price: $23.89
/ea

Key Features

Sign Material
Engineer Grade Reflective Vinyl
Height
9 in
Width
9 in
Sign Mounting Style
1/4-in holes
UV Resistant
UV protective coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFEX567
Zoro #
G911709051
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Width
9 in

Details

Sign Material
Engineer Grade Reflective Vinyl
Sign Mounting Style
1/4-in holes
UV Resistant
UV protective coating

Description

ACCUFORM TRUSS SIGNS 9 X 9 REFLECTIVE SHEET MFEX567

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.