Engraved Numbered Tags, Adhesive Dura-Poly, 0.025 in H x 2-1/2 in W, 25 PK

  • Mfr # TDG823WT

  • Zoro # G013305755


product price: $71.49
/pk 25, $2.86/ea

Key Features

Material
Adhesive Dura-Poly
Height
0.025 in
Width
2-1/2 in
Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDG823WT
Zoro #
G013305755
UPC #
-
Country of Origin
United States

Dimensions

Height
0.025 in
Width
2-1/2 in
Length
2-1/2 in

Details

Item
Engraved Numbered Tags
Material
Adhesive Dura-Poly

Description

ACCUFORM ACCUPLY ENGRAVED NUMBERED TDG823WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.