Engraved Numbered Tags, Adhesive Dura-Poly, 0.025 in H x 3 in W, 25 PK

  • Mfr # TDG371BK

  • Zoro # G613304417


product price: $65.19
/pk 25, $2.61/ea

Key Features

Material
Adhesive Dura-Poly
Height
0.025 in
Width
3 in
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDG371BK
Zoro #
G613304417
UPC #
-
Country of Origin
United States

Dimensions

Height
0.025 in
Width
3 in
Length
1-1/2 in

Details

Item
Engraved Numbered Tags
Material
Adhesive Dura-Poly

Description

Accuform ACCUPLY ENGRAVED NUMBERED TDG371BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.