Zoro Homepage

Engraved Numbered Tags, Engraved Plastic, 1-1/2 in W, 25 PK

  • Mfr # TDG366GN

  • Zoro # G613303632


product price: $71.39
/pk 25, $2.86/ea

Key Features

Material
Engraved Plastic
Width
1-1/2 in
Thickness
1.56 in
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDG366GN
Zoro #
G613303632
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Thickness
1.56 in
Length
1-1/2 in

Details

Material
Engraved Plastic
Item
Engraved Numbered Tags

Description

Accuform ACCUPLY ENGRAVED NUMBERED TDG366GN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.