Zoro Homepage

Engraved Numbered Tags, Engraved Plastic, 1-1/2 in W, 25 PK

  • Mfr # TDG376WT

  • Zoro # G813305283


product price: $66.49
/pk 25, $2.66/ea

Key Features

Material
Engraved Plastic
Width
1-1/2 in
Thickness
1.56 in
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDG376WT
Zoro #
G813305283
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Thickness
1.56 in
Length
1-1/2 in

Details

Item
Engraved Numbered Tags
Material
Engraved Plastic

Description

Accuform ACCUPLY ENGRAVED NUMBERED TDG376WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.