
Engraved Numbered Tags, HS-Laminate, 2-3/4 in W, 25 PK
Mfr # TDG363BU
Zoro # G613303502
product price: $71.49
/pk 25, $2.86/eaKey Features
Material
HS-Laminate
Width
2-3/4 in
Thickness
2 in
Length
3 in
Sign Material
HS-Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDG363BU
Zoro #
G613303502
UPC #
-
Country of Origin
United States
Dimensions
Width
2-3/4 in
Thickness
2 in
Length
3 in
Details
Material
HS-Laminate
Item
Engraved Numbered Tags
Sign Material
HS-Laminate
Description
ACCUFORM ACCUPLY ENGRAVED NUMBERED TDG363BU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.