
Engraved Numbered Tags, PF-Cardstock, 0.05 in H x 8 in W, 25 PK
Mfr # TDG829WT
Zoro # G213306491
product price: $68.49
/pk 25, $2.74/eaKey Features
Material
PF-Cardstock
Height
0.05 in
Width
8 in
Length
8 in
Header
Caution
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDG829WT
Zoro #
G213306491
UPC #
-
Country of Origin
United States
Dimensions
Height
0.05 in
Width
8 in
Length
8 in
Details
Item
Engraved Numbered Tags
Material
PF-Cardstock
Header
Caution
Description
Accuform ACCUPLY ENGRAVED NUMBERED TDG829WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.