Engraved Numbered Tags, PF-Cardstock, 1/4 in H x 3-7/8 in W, 25 PK

  • Mfr # TDG362RD

  • Zoro # G613303397


product price:  $71.49
/pk 25, $2.86/ea

Key Features

Material
PF-Cardstock
Height
1/4 in
Width
3-7/8 in
Header
Danger
Length
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDG362RD
Zoro #
G613303397
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4 in
Width
3-7/8 in
Length
8-1/2 in

Details

Material
PF-Cardstock
Header
Danger
Item
Engraved Numbered Tags

Description

ACCUFORM ACCUPLY ENGRAVED NUMBERED TDG362RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.