Zoro Homepage

Engraved Numbered Tags, Plastic, 3/8 in H x 3-1/4 in W, 25 PK

  • Mfr # TDG374BU

  • Zoro # G013304789


product price: $71.49
/pk 25, $2.86/ea

Key Features

Material
Plastic
Height
3/8 in
Width
3-1/4 in
Language
French
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDG374BU
Zoro #
G013304789
UPC #
-
Country of Origin
United States

Dimensions

Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in

Details

Material
Plastic
Item
Engraved Numbered Tags
Language
French

Description

Accuform ACCUPLY ENGRAVED NUMBERED TDG374BU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.