Zoro Homepage

Engraved Numbered Tags, RP-Plastic, 0.075 in H x 3-7/8 in W, 25 PK

  • Mfr # TDG368WT

  • Zoro # G413304013


product price: $75.15
/pk 25, $3.01/ea
Free Shipping & Returns

Key Features

Material
RP-Plastic
Height
0.075 in
Width
3-7/8 in
Length
8-1/2 in
Header
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDG368WT
Zoro #
G413304013
UPC #
-
Country of Origin
United States

Dimensions

Height
0.075 in
Width
3-7/8 in
Length
8-1/2 in

Details

Item
Engraved Numbered Tags
Material
RP-Plastic
Header
Danger

Description

ACCUFORM ACCUPLY ENGRAVED NUMBERED TDG368WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.