Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engraved Numbered Tags, RP-Plastic, 0.15 in H x 8 in W, 25 PK

  • Mfr # TDG822BU

  • Zoro # G013305472


product price: $75.29
/pk 25, $3.01/ea
Free Shipping & Returns

Key Features

Material
RP-Plastic
Height
0.15 in
Width
8 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDG822BU
Zoro #
G013305472
UPC #
-
Country of Origin
United States

Dimensions

Height
0.15 in
Width
8 in
Length
8 in

Details

Material
RP-Plastic
Item
Engraved Numbered Tags

Description

ACCUFORM ACCUPLY ENGRAVED NUMBERED TDG822BU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.