Engraved Plastic, 3 in x 3 in, Self-adhesive foam tape or use Door & Wall Plate Holders

  • Mfr # PSG315BR

  • Zoro # G911984977


product price:  $24.15
/ea

Key Features

Sign Material
Engraved Plastic
Height
3 in
Width
3 in
Sign Mounting Style
Self-adhesive foam tape or use Door & Wall Plate Holders
Depth
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG315BR
Zoro #
G911984977
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
3 in
Depth
0.063 in

Details

Sign Material
Engraved Plastic
Sign Mounting Style
Self-adhesive foam tape or use Door & Wall Plate Holders

Description

ACCUFORM ENGRAVED ACCUPLY SIGN SYMBOL PSG315BR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.