
Engraved Plastic, 3 in x 8 in, Self-adhesive foam tape
Mfr # PSG906GY
Zoro # G211987623
product price: $29.65
/eaKey Features
Sign Material
Engraved Plastic
Height
3 in
Width
8 in
Size
3 inches x 8 inches
Sign Mounting Style
Self-adhesive foam tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSG906GY
Zoro #
G211987623
UPC #
-
Country of Origin
United States
Dimensions
Height
3 in
Width
8 in
Size
3 inches x 8 inches
Depth
0.063 in
Details
Sign Material
Engraved Plastic
Sign Mounting Style
Self-adhesive foam tape
Description
Accuform ENGRAVED ACCUPLY FACILITY SIGN PSG906GY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.