Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENTER SAFETY LABEL 6 X 6 ADHESIVE

  • Mfr # LABR502

  • Zoro # G715231468


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Width
6 in
Height
6 in
Sign Material
Adhesive Dura-Poly
Thickness
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LABR502
Zoro #
G715231468
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.005 in

Details

Sign Material
Adhesive Dura-Poly

Description

Safety Label, ENTER Up Arrow, 6 Circle, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.