Zoro Homepage

Errors Have Been Made, Others Will Be Blamed, Adhesive Poly, 3.5 in x 5 in, Adhesive

  • Mfr # LAGH338

  • Zoro # G115235035


product price: $14.85
/ea

Key Features

Legend
Errors Have Been Made, Others Will Be Blamed
Sign Material
Adhesive Poly
Height
3.5 in
Width
5 in
Size
3 1/2" x 5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAGH338
Zoro #
G115235035
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
5 in
Size
3 1/2" x 5"
Thickness
0.02 in

Details

Legend
Errors Have Been Made, Others Will Be Blamed
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive

Description

Safety Label, ERRORS HAVE BEEN MADE OTHERS WILL BE BLAMED, 3.5 x 5, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.