
EVACUATION ASSEMBLY AREA, Adhesive Poly, 24 in x 18 in, Adhesive
Mfr # MFEX504VS
Zoro # G711707059
product price: $26.49
/eaKey Features
Legend
EVACUATION ASSEMBLY AREA
Sign Material
Adhesive Poly
Height
24 in
Width
18 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFEX504VS
Zoro #
G711707059
UPC #
846642043681
Country of Origin
United States
Dimensions
Height
24 in
Width
18 in
Details
Legend
EVACUATION ASSEMBLY AREA
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Description
Accuform Evacuation Sign, Text Legend, Legend EVACUATION ASSEMBLY AREA, 4 mil Adhesive Vinyl, 24 in Height, 18 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.