
EVACUATION ASSEMBLY AREA, Plastic, 24 in x 18 in, mounting holes
Mfr # MFEX504VP
Zoro # G911707132
product price: $31.75
/eaKey Features
Legend
EVACUATION ASSEMBLY AREA
Sign Material
Plastic
Height
24 in
Width
18 in
Sign Mounting Style
mounting holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFEX504VP
Zoro #
G911707132
UPC #
846642043698
Country of Origin
United States
Dimensions
Height
24 in
Width
18 in
Details
Legend
EVACUATION ASSEMBLY AREA
Sign Material
Plastic
Sign Mounting Style
mounting holes
UV Resistant
UV inhibitors
Description
Accuform Evacuation Sign, Text Legend, Legend EVACUATION ASSEMBLY AREA, 0055 in Plastic, 24 in Height, 18 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.