Zoro Homepage

EVACUATION & FIRST AID, Glow Adhesive Vinyl, 6 in x 6 in

  • Mfr # MLMR993GE

  • Zoro # G511712871


product price: $14.39
/ea

Key Features

Legend
EVACUATION & FIRST AID
Sign Material
Glow Adhesive Vinyl
Height
6 in
Width
6 in
Size
6 in X 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLMR993GE
Zoro #
G511712871
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Size
6 in X 6 in

Details

Legend
EVACUATION & FIRST AID
Sign Material
Glow Adhesive Vinyl

Description

Accuform IMO EVACUATIO N FIRST AID 6 in X 6 in MLMR993GE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.