Zoro Homepage

EXIT, Glow Plastic, 7 in x 14 in, Wall Mount

  • Mfr # MLAD510GP

  • Zoro # G211713185


product price: $28.95
/ea

Key Features

Legend
EXIT
Sign Material
Glow Plastic
Height
7 in
Width
14 in
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLAD510GP
Zoro #
G211713185
UPC #
846642040246
Country of Origin
United States

Dimensions

Height
7 in
Width
14 in
Size
7" x 10"

Details

Legend
EXIT
Sign Material
Glow Plastic
Sign Mounting Style
Wall Mount

Description

Accuform Fire No Exit Sign, Text Legend, Legend EXIT, LumiGlow Plastic, Wall Mount, 7 in Height, 10 in Width, Yellow on red LegendBackground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.