
Exit Sign, Accu-Shield, 10 in W, 7 in H
Mfr # MADM925XP
Zoro # G611701577
product price: $22.25
/eaKey Features
Width
10 in
Height
7 in
Sign Material
Accu-Shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MADM925XP
Zoro #
G611701577
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Exit Sign
Sign Material
Accu-Shield
Description
Accuform SAFETY SIGN EXIT LEFT ARROW 7 in X MADM925XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.