Zoro Homepage

Exit Sign, Adhesive Dura-Poly, 10 in W, 14 in H

  • Mfr # FBMEXT906XV

  • Zoro # G111689368


product price: $14.19
/ea

Key Features

Width
10 in
Height
14 in
Sign Material
Adhesive Dura-Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBMEXT906XV
Zoro #
G111689368
UPC #
841669113478
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Exit Sign
Sign Material
Adhesive Dura-Poly

Description

Accuform Exit Sign, Bilingual, Legend EXITSORTIE, 6 mil Adhesive DuraVinyl, 14 in Height, 10 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.