Zoro Homepage

Exit Sign, Adhesive Glow Vinyl, 14 in W, 10 in H

  • Mfr # MADC533GF

  • Zoro # G011690815


product price: $28.19
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Adhesive Glow Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADC533GF
Zoro #
G011690815
UPC #
846642040178
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Exit Sign
Sign Material
Adhesive Glow Vinyl

Description

Accuform Exit Sign, Text Legend, Legend EXIT wLeft Arrow, LumiGlow Flex, Surface Mounting, 10 in Height, 14 in Width, Red on Yellow LegendBackground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.