Zoro Homepage

Exit Sign, Adhesive Poly, 10 in W, 14 in H

  • Mfr # SBMEXT566VS

  • Zoro # G911739928


product price: $14.49
/ea

Key Features

Width
10 in
Height
14 in
Sign Material
Adhesive Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMEXT566VS
Zoro #
G911739928
UPC #
846642006259
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Exit Sign
Sign Material
Adhesive Poly

Description

Accuform Emergency Exit Sign, Bilingual, Legend EMERGENCY EXIT ONLY SECURITY ALARM WILL SOUND IF DOOR IS OPENEDSALIDA DE EMERGENCIA SOLAMENTA LA ALARMA DE SEGURIDAD AL ABRIRSE LA PUERTA, 4 mil Vinyl, 14 in Height, 10 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor, and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles, and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance, and scored backing for quick peeloff and application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.