Zoro Homepage

Exit Sign, Aluminum, 14" W, 10" H, Emergency Exit Only Alarm Will Sound, White

  • Mfr # MEXT921VA

  • Zoro # G1713688


product price: $19.35
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXT921VA
Zoro #
G1713688
UPC #
846642083380
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Red
Sign Legend Text Color
Red

Description

Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Exit Only Alarm Will Sound, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.