Zoro Homepage

Exit Sign, Aluminum, 14" W, 10" H, Pictogram Only, White

  • Mfr # MEXT583VA

  • Zoro # G1733875


product price: $20.29
/ea

Key Features

Header
No Header
Legend
Pictogram Only
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXT583VA
Zoro #
G1733875
UPC #
46642350769
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Exit Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol
Sign Legend Color
Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Red

Description

Directional Arrow Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pictogram Only, Printed Language No Text, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.