Zoro Homepage

Exit Sign, Aluminum, 20 in W, 14 in H

  • Mfr # SBMEXT907VA

  • Zoro # G811740475


product price: $43.49
/ea

Key Features

Width
20 in
Height
14 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMEXT907VA
Zoro #
G811740475
UPC #
846642007102
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in

Details

Item
Exit Sign
Sign Material
Aluminum

Description

Accuform Exit Sign, Bilingual, Legend EXITSALIDA, 004 in Aluminum, 20 in Height, 14 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions, and feature good chemical, abrasion, and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.