Zoro Homepage

Exit Sign, Aluminum, 20 in W, 6 in H

  • Mfr # MEXT445VA

  • Zoro # G111706751


product price: $28.29
/ea

Key Features

Width
20 in
Height
6 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXT445VA
Zoro #
G111706751
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
6 in

Details

Item
Exit Sign
Sign Material
Aluminum

Description

Accuform SAFETY LABEL EMERGENCY EXIT ONLY MEXT445VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.