Zoro Homepage

Exit Sign, Cast Aluminum, 12 in W, 6.5 in H

  • Mfr # FRVPL906

  • Zoro # G111675590


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
6.5 in
Sign Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRVPL906
Zoro #
G111675590
UPC #
846642029401
Country of Origin
China

Dimensions

Width
12 in
Height
6.5 in

Details

Item
Exit Sign
Sign Material
Cast Aluminum

Description

Accuform LED SIGN PROJECTOR EXIT FRVPL906

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.