
Exit Sign, Dura-Plastic, 10 in W, 7 in H
Mfr # MADC531XT
Zoro # G411704662
product price: $17.89
/eaKey Features
Width
10 in
Height
7 in
Sign Material
Dura-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MADC531XT
Zoro #
G411704662
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Exit Sign
Sign Material
Dura-Plastic
Description
Accuform SAFETY SIGN EXIT 7 in X 10 in MADC531XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.