
Exit Sign, Dura-Plastic, 14 in W, 10 in H
Mfr # FRMEXT918XT
Zoro # G411676143
product price: $29.79
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Dura-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMEXT918XT
Zoro #
G411676143
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Exit Sign
Sign Material
Dura-Plastic
Description
Accuform SAFETY SIGN EMERGENCY EXIT ONLY 10 in FRMEXT918XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.