Zoro Homepage
This item is Discontinued.
Accuform Exit Sign, 10" x 14", Aluminum, English, 14" W, 10" H, Red MEXT518VA

Exit Sign, 10" x 14", Aluminum, English, 14" W, 10" H, Red (Discontinued)

  • Mfr # MEXT518VA
  • Zoro # G3804884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXT518VA
Zoro #
G3804884
UPC #
846642008178
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.