Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Spanish-Bilingual Exit Sign, 10" x 7", English, Spanish MLAD216GP

Spanish-Bilingual Exit Sign, 10" x 7", English, Spanish (Discontinued)

  • Mfr # MLAD216GP
  • Zoro # G0453461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLAD216GP
Zoro #
G0453461
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.070"

Details

Item
Spanish-Bilingual Exit Sign,10" x 7"
Header
No Header
Legend
Exit/Salida
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-50 Degrees to 190 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Red
Legend Style
Text
Sign Legend Text Color
Red

Description

Safety Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit Salida, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.