Zoro Homepage

Exit Sign, Glow Acrylic, 10 in W, 6 in H

  • Mfr # PAG102

  • Zoro # G811988846


product price: $72.85
/ea

Key Features

Width
10 in
Height
6 in
Sign Material
Glow Acrylic
Depth
0.122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAG102
Zoro #
G811988846
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
6 in
Depth
0.122 in

Details

Item
Exit Sign
Sign Material
Glow Acrylic

Description

ACCUFORM LUMIGLOW BRAILLE SIGN EXIT 6 X PAG102

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.