Zoro Homepage

Exit Sign, Glow Plastic, 14 in W, 10 in H

  • Mfr # MADC533GP

  • Zoro # G411690729


product price: $44.99
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Glow Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADC533GP
Zoro #
G411690729
UPC #
846642040185
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Exit Sign
Sign Material
Glow Plastic

Description

ACCUFORM SAFETY SIGN EXIT LEFT ARROW BELOW MADC533GP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.