Zoro Homepage

Exit Sign, High Intensity Reflective Aluminum, 48 in W, 36 in H

  • Mfr # FRK338HP

  • Zoro # G611678848


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
36 in
Sign Material
High Intensity Reflective Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRK338HP
Zoro #
G611678848
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in

Details

Item
Exit Sign
Sign Material
High Intensity Reflective Aluminum

Description

Accuform RIGID CONSTRUCT ION SIGN EXIT ONLY 36 in FRK338HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.