This item is Discontinued.

Accuform No Header, No Exit, 7" W x 5" H, Rectangle, Aluminum MADC518VA

No Header, No Exit, 7" W x 5" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MADC518VA
  • Zoro # G1835261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MADC518VA
Zoro #
G1835261
UPC #
846642096182
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.040"

Details

Item
Exit Sign,5" x 7",Aluminum
Header
No Header
Legend
No Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 250 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Red

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 5 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Exit, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.