This item is Discontinued.

Accuform Safety Sign, English, 14 in W, 10 in H, Aluminum, Red MEXT444VA

Safety Sign, English, 14 in W, 10 in H, Aluminum, Red (Discontinued)

  • Mfr # MEXT444VA
  • Zoro # G4017842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEXT444VA
Zoro #
G4017842
UPC #
846642042929
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Text
Background Color
Red
OSHA Compliant
Yes
Sign Legend Color
White
Material
Aluminum
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Sign Legend Text Color
White
Sign Header
No Header
ANSI Standards
ANSI Z535
Minimum Application Temperature
20 Degrees F
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Legend Style
Text
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Corrosion Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Write on Surface
No
Graffiti Resistant
No
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Background Color
Red, White
State Specific Sign
No
Sign Legend
Not An Exit
Metal Detectable
Yes
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-20 Degrees F
Material Properties
Rigid
Color
White on Red
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Not An Exit, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.