
Exit Sign, Plastic, 10 in W, 7 in H
Mfr # MEXT448VP
Zoro # G211706460
product price: $10.79
/eaKey Features
Width
10 in
Height
7 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEXT448VP
Zoro #
G211706460
UPC #
841669129035
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Exit Sign
Sign Material
Plastic
Description
Accuform SAFETY SIGN EXIT RIGHT 7 in X 10 in MEXT448VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.