Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 7" H, Emergency Exit Only Alarm Will Sound, White

  • Mfr # MEXT551VP

  • Zoro # G1725019


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXT551VP
Zoro #
G1725019
UPC #
846642083366
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Red
Sign Legend
Emergency Exit Only Alarm Will Sound
Glow In The Dark
No
Mirror Print
No
Minimum Application Temperature
20 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Sign Header
No Header
Protective Coating
No Protective Coating
Corrosion Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Chemical Resistant
No
Outdoor Life Expectancy
Outdoor 1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
No
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Abrasion Resistant
No
Sign Legend Style
Text
Sign Legend Background Color
White
Metal Detectable
No
Material Properties
Rigid
Write on Surface
No

Description

Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Exit Only Alarm Will Sound, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.