Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 12 in W, 8 in H

  • Mfr # PSP111

  • Zoro # G911986759


product price: $15.79
/ea

Key Features

Width
12 in
Height
8 in
Sign Material
Plastic
Depth
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP111
Zoro #
G911986759
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
8 in
Depth
0.05 in

Details

Item
Exit Sign
Sign Material
Plastic

Description

Accuform Safety Sign EXIT GREEN 8 in x 12 in PSP111

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.