
Exit Sign, Plastic, 14 in W, 10 in H
Mfr # MEXT922VP
Zoro # G711705406
product price: $15.29
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEXT922VP
Zoro #
G711705406
UPC #
846642093242
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Exit Sign
Sign Material
Plastic
Description
Accuform SAFETY SIGN FIRE EXIT 10 in X 14 in MEXT922VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.