Zoro Homepage

Exit Sign, Plastic, 14" W, 10" H, Emergency Evacuation Route, Green

  • Mfr # MLFE508GP

  • Zoro # G1729045


product price: $28.29
/ea

Key Features

Header
No Header
Legend
Emergency Evacuation Route
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFE508GP
Zoro #
G1729045
UPC #
846642040420
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.070"

Description

Emergency Exit Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Evacuation Route, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.