Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 10" H, Emergency Exit Only, Red

  • Mfr # MEXT441VP

  • Zoro # G1713934


product price: $10.85
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXT441VP
Zoro #
G1713934
UPC #
846642085599
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
White

Description

Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Exit Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.