Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 15-3/8" W, 8-3/4" H, Exit, Black

  • Mfr # PLW412BK

  • Zoro # G1701264


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Exit
Width
15-3/8"
Height
8-3/4"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLW412BK
Zoro #
G1701264
UPC #
846642092795
Country of Origin
United States

Dimensions

Width
15-3/8"
Height
8-3/4"
Thickness
0.750"

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Black
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Includes
Mounting hardware
Operating Temp. Range
-30 Degrees to 175 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Yellow
Sign Legend Text Color
Yellow

Description

Ultra-Glow Exit Sign, Sign Subject Matter Exit and Entrance, Height 8-3/4 In., Width 15-3/8 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.