Zoro Homepage

Exit Sign, Plastic, 18" W, 8" H, Emergency Exit Only, White

  • Mfr # PSP336

  • Zoro # G1720399


product price: $14.19
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only
Width
18"
Height
8"
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP336
Zoro #
G1720399
UPC #
846642059668
Country of Origin
United States

Dimensions

Width
18"
Height
8"
Thickness
0.100"

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, V-Shaped
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Double-Sided
Yes
Sign Legend Color
Red
Includes
Mounting screws and self-adhesive foam tape
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Sign Legend Text Color
Red

Description

V-Shape Projection Sign, Sign Subject Matter Exit and Entrance, Height 8 In., Width 18 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Emergency Exit Only, Printed Language English, Sign Shape V-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.