Zoro Homepage

Exit Sign, Plastic, 24 in W, 18 in H

  • Mfr # MEXT550VP

  • Zoro # G611711668


product price: $34.25
/ea

Key Features

Width
24 in
Height
18 in
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXT550VP
Zoro #
G611711668
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in

Details

Item
Exit Sign
Sign Material
Plastic

Description

Accuform SAFETY SIGN EMERGENCY EXIT ONLY MEXT550VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.