Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 6" W, 6" H, Pictogram Only, Green, Yellow

  • Mfr # MLMR151GX

  • Zoro # G1716856


product price: $12.29
/ea

Key Features

Header
No Header
Legend
Pictogram Only
Width
6"
Height
6"
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLMR151GX
Zoro #
G1716856
UPC #
46643002766
Country of Origin
United States

Dimensions

Width
6"
Height
6"
Thickness
0.072"

Details

Item
Exit Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Square
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
No Text
Sign Background Color
Green, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
-50 Degrees to 190 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol
Double-Sided
No

Description

IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Exit and Entrance, Height 6 In., Width 6 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Pictogram Only, Printed Language No Text, Sign Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.