Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, Emergency Exit Only, Blue

  • Mfr # MEXT440VS

  • Zoro # G1713916


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Header
No Header
Legend
Emergency Exit Only
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXT440VS
Zoro #
G1713916
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"
Depth
1/250 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Sign Legend Text Color
White
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Material Properties
Flexible
Chemical Resistant
No
Adhesive Style
Permanent
Write on Surface
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Legend Style
Text
Sign Format
Other Format
State Specific Sign
No
Number of Printed Sides
1
Metal Detectable
No
Sign Legend
Emergency Exit Only
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Sign Legend Background Color
Blue

Description

Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Exit Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.