Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, Exit (Arrow Left), White

  • Mfr # MADM925VS

  • Zoro # G1713663


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Header
No Header
Legend
Exit (Arrow Left)
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM925VS
Zoro #
G1713663
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"

Details

Item
Exit Sign
Header
No Header
Legend
Exit (Arrow Left)
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Red
Double-Sided
No
Sign Legend Text Color
Red

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Exit (Arrow Left), Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.